Shop All Shears, Pruners & Loppers
Camp Usa
Fiskars Inc P-Powergear Advanced Lopper- Black 18 Inch 394751-1002
Mfr # CA736188
Zoro # G803728665
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camp Usa
- MFR # CA736188
- Zoro # G803728665
- UPC # 657248376956
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
POWERGEAR ADVANCED LOPPER
UPC : 046561294755
Color : BLACK
Size : 18 INCH
Length : 1
Width : 6.5
Height : 18
Product Type : Tools - Pruning & Trimming Tools / Bypass Loppers
Shipping Dimensions: 1x6.5x18
UPC : 046561294755
Color : BLACK
Size : 18 INCH
Length : 1
Width : 6.5
Height : 18
Product Type : Tools - Pruning & Trimming Tools / Bypass Loppers
Shipping Dimensions: 1x6.5x18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Exmark Spindle 103-3206 Fits 72" Lazer Z (LAS20-0048)
- FELCO Felco 910+ Leather Holster with Sharpener Pocket (13910+)
- ZORO APPROVED SUPPLIER Hayward C-200 Micro Star Replacement Pool Filter Compatible Cartridge PA20/C-4320/FC-1215 (WP.HAY1215)
- SPECTRACIDE MALATHION SPRAY CONC 32OZ (HG-30900)
- CAMP USA Fiskars Inc P-Powertooth D-handle Soft Grip Saw- Black 15 Inch 393440-1001 (CA196930)
- SEYMOUR MIDWEST Seymour 41700 Serrated Grass Hook (496973)
- GARDENWARE Inch Landscape Scythe Serrated Curved Blade 8 in. Blade (GA2691799)
- JAMESON Pole Saw Head (PS-3FP)
- SILKY SAWS Silky ZUBAT 270 Large Teeth (270-27)
- FELCO Picking And Trimming Snip, For Grapes (FELCO 310)
- SILKY SAWS Silky Blade HIBIKI 210mm X-Fine Teeth (397-21)
- Camp Usa Lawn & Garden Tools