Shop All Harnesses
Camp
Tree Access ANSI ST Harness L-XXL
Mfr # 51524
Zoro # G105971738
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With In combination with the Tree Access SRT Chest progression chest part and the Turboknee System ascender for SRT
- Features Two mobile attachment bridges made of rope reinforced with tubular webbing; side loops at the ends of the lower bridge and aluminum alloy ring on the upper bridge
- Includes Double ventral attachment points; one metallic and one textile, two side rings on the belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | In combination with the Tree Access SRT Chest progression chest part and the Turboknee System ascender for SRT |
Features | Two mobile attachment bridges made of rope reinforced with tubular webbing; side loops at the ends of the lower bridge and aluminum alloy ring on the upper bridge |
Includes | Double ventral attachment points; one metallic and one textile, two side rings on the belt |
Description
The Camp Tree Access ANSI ST is a perfect tree climbing sit harness for professionals looking for maximum versatility combined with exceptional comfort. Designed to be used in combination with the Tree Access SRT Chest progression chest part and the Turboknee System ascender for SRT. The harness offers many connection possibilities for efficient organization, work and positioning: two mobile attachment bridges made of rope reinforced with tubular webbing; side loops at the ends of the lower bridge and aluminum alloy ring on the upper bridge, double ventral attachment point; one metallic and one textile, two side rings on the belt, numerous gear loops and slots for the Kilo gear carabiner. The comfort is incomparable: adjustable connection of the mobile bridges to the belt allow the worker to adjust the position of suspension; ergonomic padding with variable thickness; low-profile patented STS ANSI buckles on the leg loops. Weight: 4.91 lbs. Waist size: 31.5 - 47 in. Leg size: 19.6 - 25.6 in. Meets Safety Standards: CE EN 358, CE EN 813, ANSI Z133:2017, ASTM F887.
• Designed to be used in combination with the Tree Access SRT Chest progression chest part and the Turboknee System ascender for SRT
• Two mobile attachment bridges made of rope reinforced with tubular webbing; side loops at the ends of the lower bridge and aluminum alloy ring on the upper bridge
• Double ventral attachment points; one metallic and one textile, two side rings on the belt
• Designed to be used in combination with the Tree Access SRT Chest progression chest part and the Turboknee System ascender for SRT
• Two mobile attachment bridges made of rope reinforced with tubular webbing; side loops at the ends of the lower bridge and aluminum alloy ring on the upper bridge
• Double ventral attachment points; one metallic and one textile, two side rings on the belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, 2XL (605-GR-2XL)
- HONEYWELL NORTH Honeywell FibreMetal Clear Propionate Faceshield Window for FM400FM500DCCL Series (6750CL)
- MALT ProMax Coverall, S, 25 PK, White, Polyolefin, Zipper (IMPM1017S)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, TekDry(R) (CG40-91-010)
- CAMP Tree Access ANSI ST Harness S-L (51523)
- 3M DBI-SALA Rescue Full Body Harness, L, Repel(TM) Polyester (1113347)
- MSA SAFETY Full Body Harness, XL, Nylon (10194898)
- WERNER Full Body Harness, Vest Style, 2XL (H231005)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161418)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1140183)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAT-QCUB)
- Camp Fall Protection