Shop All Patio Club Chairs & Chaise Lounges
Camp & Go
Web Love Set
Mfr # BY058-0128-1
Zoro # G005968357
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Overall Height 3 ft.
- Overall Length 2 ft.
- Overall Width 4 ft.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camp & Go
- MFR # BY058-0128-1
- Zoro # G005968357
- UPC # 80958404266
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 3 ft. |
Overall Length | 2 ft. |
Overall Width | 4 ft. |
Details
Color | Blue |
Material | Steel |
Description
This folding web love seat comes with plastic arms is perfect for any backyard gathering when you need some additional seating. The loveseat folds up for easy storage and has a rust-resistant powder coated steel frame. Rust resistant powder-coated steel frame
Extra thick 1" steel frame
Seats two people comfortably Seat height: 16“
Extra thick 1" steel frame
Seats two people comfortably Seat height: 16“
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Chainsaw Maintenance Kit For 435, 440 Chainsaws (599333401)
- BOSMERE PLANT STAND 12 in. TERACOTA (10430)
- YARDGARD PVC Hardware Clth, 1/2", 19 ga., 36"x25 ft. (308259B)
- JACKS IMPORTS Pitch Fork Replacement Head, Green (JA307800)
- GCI OUTDOOR BLU Freestyle Rocker (37060)
- QUIK SHADE Fold Chair Usa Quikshde (160053PK6)
- INTERNATIONAL CARAVAN Rattan Swivel Rocker with Micro Suede Cushion, Aqua Blue (3310-MS-AB)
- INTERNATIONAL CARAVAN Camelback Resin Wicker Rocker, Antique Pecan (3182-1CH-AP)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Rocking Chair, Yellow (88065YLW1E)
- LETRIGHT INDUSTRIALRP FS Sunny Swivel Chair (755.0820.000)
- FLASH FURNITURE Black All-Weather Folding Adirondack Chairs, PK 4 (4-JJ-C14505-BLK-GG)
- Camp & Go Patio Club Chairs & Chaise Lounges