Shop All Chainsaw Parts & Accessories
Camp
Enigma Openable Swivel
Mfr # 59127
Zoro # G812329440
Free Shipping & Returns
$225.99
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
- Brand Camp
- MFR # 59127
- Zoro # G812329440
- Country of Origin Taiwan, Province of China
- Category Chainsaw Parts & Accessories
Description
The Enigma is a completely openable swivel with large pivoting shackles that allow for connections directly to both metal and textile devices without the use of connectors. The rotating swivel combined with the pivoting shackles allow for an incredible range of orientations and movements. The unique design opens the swivel and both shackles with a single screw key provided with product. The safety locking system is independent and opposite to the working direction of the device for easy and safe assembly. Stainless steel core with ball bearings combine with an aluminum alloy main body and rings for a very high breaking strength 23 kN and a high working load limit 5 kN. Shackles have a large opening 18mm and large inner working space to allow for connection of several devices to the same ring.
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
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
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 18" (183RNDD025)
- ZIPPO Coyote Tactical Lighter Pouch (48401)
- STENS Flat Idler 280-406 For Simplicity 1606554Sm (280-406)
- ECOSMART Insect Killer RTS 32 oz. (ECSM-33627-01EC)
- OREGON Guide Bar & Chain Measuring Tool (556418)
- OREGON 15" PowerCut Guide Bar (158RNBK095)
- NOTCH Apron Style Chainsaw Chaps - Medium (CCHAPR-M)
- OREGON 10" Single Rivet Guide Bar (104MLEA218)
- OREGON Chain Breaker Punch (26870)
- A & I PRODUCTS BAR - 28" REPL 280RNDD025 0" x0" x0" (A-B128A0RNSNP)
- OREGON .404" Jet Fit Harvester Guide Bar, 60cm (602HSFL163)
- Camp Chainsaws & Accessories