Shop All Sealing Washers
Camozzi
Washer, Fits Bolt Size 1/8 in Nylon
Mfr # 2661 1/8
Zoro # G206005929
Sold in multiples of 30 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Fits Bolt Sizes 1/8 in
- Outside Dia. 14 mm
- Inside Dia. 1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camozzi
- MFR # 2661 1/8
- Zoro # G206005929
- Country of Origin Italy
- Category Sealing Washers
Dimensions
Fits Bolt Sizes | 1/8 in |
Outside Dia. | 14 mm |
Inside Dia. | 1/8 in |
Details
Item | Washer |
Material | Nylon |
System of Measurement | Inch |
Description
CAMOZZI 2661 1/8 Nylon Washer to Suit 1/8 Thread, 14mm Outside Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 1/2x4 3/4L (U39666.050.0400)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Torx Drive, 2000 PK (0824CTG)
- STANLEY Heavy Duty Staples, 24 ga, 3/8 in Leg L, Steel, 1250 PK (STHT71836)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (SSCIA0370075USA-100BX)
- ZORO SELECT Sealing Washer, Fits Bolt Size M8 Copper, Plain Finish, 100 PK (M50301.080.0014)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 5/16 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-17)
- FOUR SEASONS Seal Washer Kt, 24355 (24355)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 3/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-12)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50302.160.0022)
- TOMPKINS Hydraulic Fitting-International04BSPP BONDED SEAL (DS-BSP-04)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61808B)
- Camozzi Sealing Washers