Shop All Filter, Regulator, Lubricator
Camozzi
#N204-Fb0Tf, N Series, Normal Bowl, 1/4" Ports, Filter, 0.01µm, Coalescing Type Filtering Element,
Mfr # N204-FB0TF
Zoro # G106694476
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camozzi
- MFR # N204-FB0TF
- Zoro # G106694476
- Country of Origin Italy
- Category Filter, Regulator, Lubricator
Description
CAMOZZI (N204-FB0TF) N Series, Normal Bowl, 1/4" Ports, Filter, 0.01μm, Coalescing Type Filtering Element, Manual- Semiautomatic Drain, NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 108-130 MFD, Round (2MEL8)
- ESSICK AIR 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.5" OD (110308)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D100W, Pressure Line, 10 micron, Outside-In (MF0576229)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL8KP36)
- CAMOZZI Mc202-R00Tf Pressure Regulator Series Mc, 1/2" NPTF Port, Operating Pressure 7.25-145Psi #10Bar, , (MC202-R00TF)
- CAMOZZI #Mc104-St, Mc Series Manifold Regulator Mounting Kit B, Includes #2, Brackets And #4, Screws (MC104-ST)
- CAMOZZI #Md1-L00-3/8-Lh-Tf, Lubricator, 3/8 NPT Ports, Right-To-Left Flow Direction (MD1-L00-3/8-LH-TF)
- CAMOZZI Mx2-F2-P Filter Bowl Mx Series (MX2-F2-P)
- CAMOZZI Pressure Regulator, Mc Series. (MC104-R00)
- CAMOZZI Filter (N104-D10)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Max. Temp.: 125 Degrees F (C28-03-FKG0B)
- Camozzi Compressed Air Treatment