Shop All Wood Screws
Camo
Wood Screw, #5, 1/4 in
Mfr # 0347220
Zoro # G407024569
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #5
- Fastener Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camo
- MFR # 0347220
- Zoro # G407024569
- UPC # 42928161807
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0200)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0037)
- ZORO SELECT Hex Nut, M52-3.00, Steel, Class 8, Black Oxide, 42 mm Ht (M01120.520.0300)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 587 PK (54810)
- CAMO Wood Screw, 5/16 in, 3-5/8 in (347490)
- CAMO Wood Screw, #8, 1/4 in (0347260)
- CAMO Wood Screw, 1/4 in, 3-1/2 in (0347190)
- FASTENMASTER Wood Screw, 2 in, Stainless Steel Trim Head (FMCTXTBR250TESM)
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.015.0125)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Square Drive, 5000 PK (DLFLSQL08112)
- MIDWEST FASTENER Wood Screw, #6, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02633)
- Camo Self-Tapping Screws