Shop All Wood Screws
Camo
Wood Screw, #4, 1/4 in
Mfr # 0347209
Zoro # G106992947
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #4
- Fastener Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camo
- MFR # 0347209
- Zoro # G106992947
- UPC # 42928161791
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 x 9.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030120-025P1)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51060.060.0035)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 4 in, Aluminum, Plain (LINKH058)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Zinc Plated, 300 PK (M16D934-10)
- CAMO Wood Screw, #8, 1/4 in (0347260)
- CAMO Wood Screw, 1/4 in, 3-1/2 in (0347190)
- CAMO Wood Screw, 5/16 in, 3-5/8 in (347490)
- ZORO SELECT Wood Screw, #8, 7/16 in, Black Oxide Steel Truss Head Phillips Drive, 10000 PK (0807DPT6DB)
- HILLMAN Wood Screw, Phillips Drive, 5 PK (5303904)
- SABERDRIVE Wood Screw, #12, 6 in, Zinc Yellow Steel Flat Head Torx Drive, 10 PK (38184)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 25 PK (61286)
- Camo Self-Tapping Screws