Shop All Wood Screws
Camo
Wood Screw, #3, 1/4 in
Mfr # 0347174
Zoro # G806992872
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #3
- Fastener Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camo
- MFR # 0347174
- Zoro # G806992872
- UPC # 42928161722
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #3 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16, 1 in., PK100 (U51500.037.0100)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07400.160.0050)
- ZORO SELECT 1/4"-20 x 7/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0087)
- TEKS Self-Drilling Screw, #10 x 1 in, Gray Spex Steel Pan Head Combination Phillips/Square Drive, 500 PK (1560553)
- CAMO Wood Screw, 1/4 in, 3-1/2 in (0347190)
- CAMO Wood Screw, 5/16 in, 3-5/8 in (347490)
- CAMO Wood Screw, #8, 1/4 in (0347260)
- GRK FASTENERS GRK 3662079 8 x 2.5 in. RT Composite Trim Screws; White (3662079)
- HILLMAN Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive (42472)
- BIG TIMBER WOOD SCREWS #10 4 in. L (1YTX104)
- TINKERTOOLS GR034HGL Full Round Head Framing Nail 3.25 x 0.131 in. (TI2742403)
- Camo Wood Screws