Shop All Wood Screws
Camo
Wood Screw, 1/4 in, 3-1/2 in
Mfr # 0347194
Zoro # G907068599
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size 1/4 in
- Fastener Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camo
- MFR # 0347194
- Zoro # G907068599
- UPC # 42928161753
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, White (SJ3526N)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/2"-13, Grade 5 (A042032HHSLN)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (SMHWI-1000500SL-1000P)
- MIDWEST FASTENER Solid Rivet, Countersunk Head, #10 Dia., 3/8 in L, Copper Body, 64 PK (62207)
- CAMO Wood Screw, 5/16 in, 3-5/8 in (347490)
- CAMO Wood Screw, #8, 1/4 in (0347260)
- CAMO Wood Screw, 1/4 in, 3-1/2 in (0347190)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.011.0075)
- HILLMAN Wood Screw, #12, 1-1/2 in, Stainless Steel Phillips Drive (5326186)
- DELTANA Wood Screw, #9, 2-1/2 in, Plain Brass (SCWS925U4)
- BUILDRIGHT Wood Screw, #6, 1-5/8 in, Zinc Yellow Steel Flat Head Square Drive, 212 PK (07929)
- Camo Wood Screws