Shop All Sheet Metal Screws
Camo
Sheet Metal Screw, 2 3/8 in, Torx Drive
Mfr # 395010
Zoro # G607710972
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Fastener Length 2 3/8 in
- Drive Size T15
- Materials for Use With Composite, PVC, Treated Lumber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camo
- MFR # 395010
- Zoro # G607710972
- UPC # 42928178843
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Fastener Length | 2 3/8 in |
Drive Size | T15 |
Details
System of Measurement | Inch |
Drive | Torx |
Materials for Use With | Composite, PVC, Treated Lumber |
Item | Sheet Metal Screw |
Description
CAMO Screw, Collated Edge, 238 in L, Drive Size T15, Applicable Materials Capped Composite, Composite, PVC Decking, Treated Lumber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61751)
- AMPG Combo Barrel, #8-32, 7/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4129SS)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Brown (W-15-HRL-BN)
- MIDWEST FASTENER Lag Screw, 3/8 in, 6 in, Zinc Plated Hex Hex Drive (01323)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 10 PK (79493)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09083)
- IMPERIAL MFG Stovepipe Scrw 1/2" 12Pk (KK0170-B)
- ZORO SELECT Sheet Metal Screw, #10 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0050)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA78)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU36)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Chrome Plated Steel Pan Head Phillips Drive, 8 PK (34696)
- Camo Self-Tapping Screws