Shop All Deck Screws
Camo
Edge Deck Screws 2-3/8in ProTech 1750 ct, 1750PK
Mfr # 0345139
Zoro # G512301302
product price: $89.35
/pk 1750, $0.05/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camo
- MFR # 0345139
- Zoro # G512301302
- UPC # 42928155677
- Country of Origin China
- Category Deck Screws
Description
The CAMO Edge Deck Fastening System is a fast, easy, and affordable way to install a fastener-free deck surface. Patented CAMO Edge Deck Screws are installed through the edge of the board-not on the surface-and are secured directly to the joist which reduces board movement. There's no pre-drilling required when you use Edge Deck Screws with Pro, Pro-X1, Pro-NB, and Edge Guides. Edge Deck Screws have a patented rake tip that auger out material, which reduces splitting and cracking, plus their ProTech coating passes a 1500-hour salt spray test. Edge ProTech Coated Deck Screws can be used on treated lumber, composite, capped composite, and PVC decking. Two T15 Star drive bits included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 34 mm Shaft Dia, 50 PK (M36000.034.0001)
- G.L. HUYETT Woodruff Key, 1/4 x 1 in Key Size, 808 SAE Number, 7/16 in H, Alloy Steel Plain (WKA-015)
- VALUE RIVET Blind Rivet, 500 PK (M44009)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 50 PK (M04114.120.0060)
- CAMO Edge Clip Hidden Deck Fasteners 900 ct, 900PK (0344356)
- CAMO Edge Deck Screws, Hidden Fastening, 1-7/8in, ProTech Coated 700 ct, 700PK (0345124)
- CAMO Edge Clip Hidden Deck Fasteners 450 ct, 450PK (0344359)
- CAMO Deck Screw, #10 x 2-1/2 in, Stainless Steel, Torx Drive (0348154S)
- CAMO Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive (0356154)
- CAMO Deck Screw, #9 x 2 in, Stainless Steel, Torx Drive (0348130S)
- SABERDRIVE Deck Screw, #9 x 3 in, Stainless Steel, Trim Head, Torx Drive, 464 PK (53764)
- Camo Deck Screws