Shop All Deck Screws
Camo
Deck Screw, #9 x 3 in, Steel, Torx Drive
Mfr # 0356179
Zoro # G406871287
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #9
- Fastener Length 3 in
- Material Steel
- Finish Tan
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camo
- MFR # 0356179
- Zoro # G406871287
- UPC # 42928164051
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Details
Drive | Torx |
Material | Steel |
Finish | Tan |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (67536)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 5 PK (71443)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 18 mm Hex Wd, 500 PK (M12D6923-10Y)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M6 Stainless Steel, Plain Finish, 5 PK (FINWX00600-005P1)
- CAMO Edge Deck Screws, Hidden Fastening, 1-7/8in, ProTech Coated 700 ct, 700PK (0345124)
- CAMO Edge Clip Hidden Deck Fasteners 900 ct, 900PK (0344356)
- CAMO Deck Screw, #8 x 1-5/8 in, Torx Drive (0356100)
- CAMO Scrw Dck Hdg 2-3/8 700Ct (345144)
- CAMO Deck Screw, #8 x 2 in, Steel, Torx Drive (0341130)
- CAMO Deck Screw, #8 x 1-5/8 in, Steel, Torx Drive (0341109)
- FASTENMASTER Cortex No. 10 X 2-1/2 in. L Rocky Harbor Torx Ttap Button Head Hidden Deck Fastener 224 (CTXCL-TX1LFENRH)
- Camo Deck Screws