Shop All Deck Screws
Camo
Deck Screw, #9 x 1-5/8 in, Stainless Steel, Torx Drive
Mfr # 0348104S
Zoro # G406871263
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #9
- Fastener Length 1-5/8 in
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camo
- MFR # 0348104S
- Zoro # G406871263
- UPC # 42928162132
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-5/8 in |
Details
Drive | Torx |
Material | Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62752)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/16 in Leg L, Steel, 3000 PK (SX50351-3/16G)
- ZORO SELECT M3-0.50 x 40 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD030400-100P1)
- MIDWEST FASTENER 3/8"-16 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (79263)
- CAMO Scrw Dck Hdg 2-3/8 700Ct (345144)
- CAMO Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive (0356154)
- CAMO Deck Screw, #10 x 3 in, Stainless Steel, Torx Drive (0348170S)
- CAMO Deck Screw, #10 x 4 in, Torx Drive (0356204)
- CAMO Deck Screw, #8 x 2 in, Steel, Torx Drive (0341130)
- CAMO Deck Screw, #10 x 2-1/2 in, Stainless Steel, Torx Drive (0348154S)
- FASTENMASTER Deck Screw, 2-1/2 in, Steel, Torx Drive, 350 PK (FMGD212-350)
- Camo Deck Screws