Shop All Deck Screws
Camo
Deck Screw, #8 x 1-5/8 in, Torx Drive
Mfr # 0356100
Zoro # G006871250
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Finish Tan
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camo
- MFR # 0356100
- Zoro # G006871250
- UPC # 42928163610
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
Drive | Torx |
Finish | Tan |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 4 1/2 in L, Flat Head, Alloy Steel, Plain (1CGA6)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07000.120.0040)
- ZORO SELECT J-Hook, 1/2"-13, 5" L, Carbon Steel Plain, 10 PK (5MWT6)
- TAMPER-PRUF SCREWS 3/8"-16 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22410)
- CAMO Deck Screw, #10 x 4 in, Torx Drive (0356204)
- CAMO Deck Screw, 2-1/2 in, Steel, Torx Drive (0349354)
- CAMO Deck Screw, #10 x 2-1/2 in, Stainless Steel, Torx Drive (0348154S)
- CAMO Deck Screw, #8 x 2 in, Steel, Torx Drive (0341130)
- CAMO Deck Screw, #9 x 1-5/8 in, Stainless Steel, Torx Drive (0348100S)
- CAMO Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive (0356154)
- STARBORN No.10 x 2.75 in. Star Trim Head Epoxy Coated Carbon Steel Deck Screws & Plugs Kit (5001383)
- Camo Deck Screws