Shop All Deck Screws
Camo
Deck Screw, #8 x 1-5/8 in, Stainless Steel, Trim Head, Torx Drive
Mfr # 0350100S
Zoro # G606979523
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #8
- Fastener Length 1-5/8 in
- Material Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camo
- MFR # 0350100S
- Zoro # G606979523
- UPC # 42928162262
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
Head Type | Trim |
Drive | Torx |
Material | Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel, 3600 PK (112HGFS)
- HALCO USA Reclosable Fastener, 25 yds, Black (191051)
- ZORO SELECT Class 8.8, M56-5.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L (M01000.560.0240)
- TE-CO Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 1 in Hex Ht (41607)
- CAMO Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive (0356159)
- CAMO Deck Screw, #8 x 3-1/2 in, Steel, Trim Head, Torx Drive (0346190)
- CAMO Deck Screw, #9 x 2 in, Stainless Steel, Torx Drive (0348130S)
- CAMO Edge Clip Hidden Deck Fasteners 900 ct, 900PK (0344356)
- CAMO Edge Clip Hidden Deck Fasteners 450 ct, 450PK (0344359)
- CAMO Deck Screw, #10 x 2-1/2 in, Stainless Steel, Torx Drive (0348154S)
- BUILDRIGHT Deck Screw, #7 x 2-1/4 in, 18-8 Stainless Steel, Trim Head, Square Drive, 785 PK (09153)
- Camo Deck Screws