Shop All Deck Screws
Camo
Deck Screw, #10 x 3 in, Steel
Mfr # 0349074
Zoro # G106869249
$58.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screw Size #10
- Material Steel
- Finish Brown
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camo
- MFR # 0349074
- Zoro # G106869249
- UPC # 42928167731
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
Material | Steel |
Finish | Brown |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Staples, 20 ga, 3/8 in Leg L, 18-8 Stainless Steel (36506SS)
- ZORO SELECT Wood Screw Assortment, Steel, Zinc Plated Finish (JBDL24PFWS25)
- HERITAGE Detent Pin, 3/8" x 2", Medium CSZ, Clear (DTP-0375-2000)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (N01200.037.0075)
- CAMO Deck Screw, #10 x 2-1/2 in, Stainless Steel, Torx Drive (0348154S)
- CAMO Deck Screw, 1-7/8 in, 316 Stainless Steel (345228S)
- CAMO Scrw Dck Hdg 2-3/8 350Ct (345148)
- CAMO Deck Screw, #9 x 2-1/2 in, Steel, Torx Drive (0356159)
- CAMO Edge Deck Screws 2-3/8in ProTech 1750 ct, 1750PK (0345139)
- CAMO Deck Screw, #8 x 2 in, Steel, Torx Drive (0341130)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Flat Head, Torx Drive, 308 PK (52375)
- Camo Deck Screws