Shop All Deck Screws
Camo
Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive
Mfr # 356190
Zoro # G507374175
product price: $16.89
/ea
Sold in multiples of 12 for $202.68
$202.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #10
- Fastener Length 3-1/2 in
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camo
- MFR # 356190
- Zoro # G507374175
- UPC # 42928163658
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Item | Deck Screw |
System of Measurement | Inch |
Description
CAMO Deck Screw, MultiPurpose, Premium, Thread Size 10, 312 in L, Head Type Bugle, Drive Type Star, Drive Size T25, Point Type Type 17 Slash, Carbon Steel, ProTechCoated, Includes CAMO T25 Power Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51060.060.0010)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 3/4 in, Steel, White Ruspert Finish, 100 PK (09874)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-13/64 in L, Aluminum Body, 250 PK (U33190.018.0616)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 12mm L, PK100 (M07810.060.0012)
- CAMO Deck Screw, #10 x 4 in, Torx Drive (0356204)
- CAMO Deck Screw, #8 x 3-1/2 in, Steel, Trim Head, Torx Drive (0346190)
- CAMO Deck Screw, 1-7/8 in, 316 Stainless Steel (345228S)
- CAMO Deck Screw, #9 x 2 in, Stainless Steel, Torx Drive (0348130S)
- CAMO Edge Deck Screws, Hidden Fastening, 1-7/8in, ProTech Coated 700 ct, 700PK (0345124)
- CAMO Deck Screw, #8 x 1-5/8 in, Steel, Torx Drive (0341109)
- KTX CUTTER Deck Screw, #10 x 6 in, Stainless Steel, Flat Head, Square Drive, 500 PK (0.FSC10600UN27)
- Camo Deck Screws