Shop All Ducting & Venting
Camo
Block Heavy Duty Deck Block Foundation Support Base 10Pk, 10PK
Mfr # 420001
Zoro # G912301308
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camo
- MFR # 420001
- Zoro # G912301308
- UPC # 42928189702
- Country of Origin Australia
- Category Ducting & Venting
Description
CAMO BLOCK is a lightweight, heavy-duty alternative to concrete deck blocks. Gone are the days of taking multiple trips to the store-and breaking your back-to build a freestanding deck. Weighing only 2.16lbs but load-rated to support over 1800lbs, CAMO BLOCK is an easy-to-carry deck foundation that also nests together for easy transport. Whether you're building a freestanding deck, walkway, shed, or other exterior structure, the versatile CAMO BLOCK is the right foundation for the job. BLOCK accepts 4x4 or 6x6 wood posts and 2x4, 2x6, or 2x8 wood joists or 2 in. metal joists. Best of all, BLOCK is precision-crafted, eliminating the need to alter BLOCK to fit your project. That means installation is as easy as placing your BLOCKS, setting your joists or posts, and building. CAMO BLOCK was designed to hold up to the harshest environments and is even cold-weather approved to resist frost heave. BLOCK is infused with UV protectant so it won't chip, crack, or corrode under sun, rain, cold, snow, and ice, and it's made from a Polyolefin material. Additionally, BLOCK was engineered with vents and drains that keep water away from the joists and posts, protecting them from sitting in pooled water, which can deteriorate the life of the support.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Tee, 10 in Duct Dia, Type I PVC, 20-3/4" L (PVCT10)
- ALL-FILTERS 16X25X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (16251.11 4PK)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC20587)
- MULTIFAN Exhaust Fan, 20 In, 230/460V, 3PH (V4D50K9M71100)
- CAMO Block Heavy Duty Deck Block Foundation Support Base 8 pack, 8PK (420001)
- ATCO 16" x 25 ft. Insulated Flexible Duct, R 6.0 (13602516)
- HARVEL Round Rigid Duct, 4 in Duct Dia, 4 1/2 in W, 10 ft. L, 4 1/2 in H (HDUC0400PG1000)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 7 7/64 in W, 27 13/16 in L (BGPN06)
- NORDFAB Round Angle Flange Adapter, 10 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401826)
- IMPERIAL MFG Drive Cleats (GV1405)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, Galvanized Steel, 22 ga GA, 1-1/2" L, 1-1/2" H (8010000149)
- Camo Ducting & Venting