Camlocker

Side Mount Truck Tool Box


product price: $759.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

NOTE: This does require drilling using self tapping screws! If you're looking for the most secure way to store your gear, look no further. Unlike most tool boxes on the market that use a low-grade metal padel lock, the CamLocker system uses a revolving cam that hooks through a welded catch to secure it in the closed position. Breaking in without a key would actually require the lid to be broken or the use of power tools! When you leave your truck you can feel confident that your tools, firearms, or gear will still be there when you get back. CamLocker Side Mount Tool Boxes are constructed from .063 gauge polished Aluminum and are also available in either gloss or matte black powder coat. The boxes are designed specifically to mount on the side rails of your truck bed, either by themselves or in addition to a crossover tool box. All CamLocker Side Mount Tool Boxes are 12'' front-to-back and are built with a 4'' deep and 6'' tall notch to fit around the side rail and sit 6'' above the side rail of the truck bed. Inside the box, you'll find felt carpeting on all sides and on the bottom, which gives the box a high-end look and helps protect your gear. It's also mold and mildew resistant and the floor section is removable for easy cleanup. Each CamLocker Side Mount tool box is sold separately and are not side-specific.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.