Shop All Truck Boxes
Camlocker
Side Mount Truck Tool Box
Mfr # SMB48
Zoro # G311578486
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camlocker
- MFR # SMB48
- Zoro # G311578486
- Country of Origin United States
- Category Truck Boxes
Description
NOTE: This does require drilling using self tapping screws! If you're looking for the most secure way to store your gear, look no further. Unlike most tool boxes on the market that use a low-grade metal padel lock, the CamLocker system uses a revolving cam that hooks through a welded catch to secure it in the closed position. Breaking in without a key would actually require the lid to be broken or the use of power tools! When you leave your truck you can feel confident that your tools, firearms, or gear will still be there when you get back. CamLocker Side Mount Tool Boxes are constructed from .063 gauge polished Aluminum and are also available in either gloss or matte black powder coat. The boxes are designed specifically to mount on the side rails of your truck bed, either by themselves or in addition to a crossover tool box. All CamLocker Side Mount Tool Boxes are 12'' front-to-back and are built with a 4'' deep and 6'' tall notch to fit around the side rail and sit 6'' above the side rail of the truck bed. Inside the box, you'll find felt carpeting on all sides and on the bottom, which gives the box a high-end look and helps protect your gear. It's also mold and mildew resistant and the floor section is removable for easy cleanup. Each CamLocker Side Mount tool box is sold separately and are not side-specific.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 4 tons Manual Hydraulic Jack 16 in Max. Lifting H., 2.25 in Min. Lifting H (FORK-J)
- STENS Oem Replacement Belt 265-557 For Mtd 954-0370 (265-557)
- AUTO DOLLY Auto Dolly, Steel, 16 L x 16 W In., PK2 (M998105)
- HI-LIFT JACK YELLOW 48" FRJ MODEL. 7000 LB. CAPACITY (4660 RATED CAPACITY)COMPONENT (FR-485PC)
- CAMLOCKER Side Mount Truck Tool Box (SMB60GB)
- CAMLOCKER UTV Crossover Tool Box with Rail (SXSLPRLMB)
- CAMLOCKER Side Mount Truck Tool Box (SMB48MB)
- CAMLOCKER 71in Low Profile Crossover Truck Tool Box, Matte Black Aluminum (KS71LPMB)
- CAMLOCKER 71in Crossover Truck Tool Box with Rail, Matte Black Aluminum (KS71RLMB)
- CAMLOCKER UTV Crossover Tool Box (SXSLPMB)
- BUYERS PRODUCTS 18x20x71 Inch Textured Matte Black Diamond Tread Aluminum Gull Wing Truck Box (1722410)
- Camlocker Truck Boxes