Shop All Folding & Pocket Knives
Camillus
Western BlackRiver 9" Fixed Blade Knife
Mfr # 19232
Zoro # G4038957
product price: $26.59
/ea
Sold in multiples of 3 for $79.77
$79.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 19232
- Zoro # G4038957
- UPC # 16162192323
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Western BlackRiver 9" Fixed Blade Knife |
Description
Western BlackRiver 9 In. Fixed Blade Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP BIT 1/4 HEX PWR DR T-45 TX 1-15/16" 49MM (49-TX-45)
- OSG Spiral Point Tap, Plug, 2 (2885201)
- CRESCENT NICHOLSON 10" Square Double Cut Bastard File (T13196)
- PROTO 1 in Drive, 2" 12 pt SAE Socket, 12 Points (J5764)
- CAMILLUS Folding Knife, Fine, Drop Point, 3-1/4 In (18671)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- GERBER Folding Knife, 8 in Overall L (30-001321)
- A E S INDUSTRIES SNAP KNIFE DISPLAY (AD243-75)
- Camillus Knives, Cutters & Snips