Shop All Folding & Pocket Knives
Camillus
Folding Knife, Fine, Drop Point, 3-1/4 In
Mfr # 18671
Zoro # G4208854
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Material Steel
- Blade Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 18671
- Zoro # G4208854
- UPC # 16162186711
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Closed Length | 3 1/2 in |
Length Open | 6 3/4 in |
Overall Length | 6 3/4 in |
Description
The Camillus 18671 Folding Knife is the high-quality tool you will want to have on hand. The blade is made of VG-10 Japanese steel and carbonitride titanium, while the handle is made of G-10. Featuring a fine edge drop point blade, this knife has a liner lock locking mechanism for safety. It has a black handle color and a 3 1/4 in. blade length with a 3 1/2 in. closed length and 6 3/4 in. overall length. This Camillus Folding Knife will make an excellent addition to your collection of tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2211)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650001008)
- MILWAUKEE TOOL 6" Dry Core Masonry Bit (48-17-0060)
- MASON Floor Mount Vibration Isolator, Neoprene (4C989)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- HYDE Razor Blade 100 Pack (13135)
- SCIPIO Ball Bearing Pocket Knife Green (ST1026G)
- FROST CUTLERY COMPANY Deltaforce Folder Knife (15-078B)
- Camillus Knives, Cutters & Snips