Shop All Folding & Pocket Knives
Camillus
Fixed Replaceable Blade Knife, Camo
Mfr # 18568
Zoro # G0902404
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replaceable Blade
- Number of Blades 1
- Blade Edge Fine
- Blade Type Sharp Point
- Blade Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 18568
- Zoro # G0902404
- UPC # 16162185684
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Length Open | 7-1/2" |
Details
Item | Fixed Blade Knife |
Type | Replaceable Blade |
Number of Blades | 1 |
Blade Edge | Fine |
Blade Type | Sharp Point |
Blade Material | Titanium Bonded |
Locking Blade | Fixed |
One-Hand Operation | Yes |
Sheath | Nylon |
Includes | 2 Smooth Edge Titanium Bonded Blades |
Handle Color | Camo |
Features | Can Change Blade to Match Application or to Replace |
Handle Material | Zytel |
Belt Clip | No |
Blade Edge Type | Straight |
Number of Cutting Edges | 1 |
Number of Blade Points | 1 |
Number of Blades Included | 4 |
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Length 2 3/4 in, Blade Material Titanium Bonded, Compatible with Grainger Part Number 18568
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT Corded Power Supply, 120VAC (DCA120)
- WESTWARD Wrench, Combination, SAE, 1-9/16" (54PN42)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MESB)
- HUSQVARNA VALVE (578973201)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- CAMILLUS Folding Knife, Fine, Drop Point, 3-1/4 In (18671)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- COAST CUTLERY Double Lock Folding Knife, 3" (FDX302)
- GERBER Axe, Flat Head, Forged Steel, 23-5/8 in. (31-002651N)
- Camillus Folding & Pocket Knives