Shop All Folding & Pocket Knives
This Product is Discontinued
Camillus
Fixed Blade Knife, Fine, Drop Point, 9 In (Discontinued)
Mfr # 18537
Zoro # G3720017
This Product is Discontinued
Key Features
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Length 4 1/2 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 18537
- Zoro # G3720017
- UPC # 016162185370
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 1/2 in |
Length Open | 9" |
Closed Length | 9" |
Overall Length | 9 1/4 in |
Details
Item | Fixed Blade Knife |
Number of Blades | 1 |
Blade Edge | Fine |
Blade Type | Drop Point |
Blade Material | Steel |
Locking Blade | No Locking Blade |
One-Hand Operation | Yes |
Sheath | Yes |
Handle Material | Bamboo |
Features | Will Not Flake, Blister, Chip or Peel and is Harder Than Untreated Steel so Blades Stay Sharper, Longer |
Belt Clip | No |
Handle Color | Wood |
Includes | Sheath |
Includes Sheath | Yes |
Blade Shape | Drop Point |
Sheath Material | Ballistic Nylon |
Blade Edge Type | Straight |
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Finish Carbonitride Titanium Non-Stick, Blade Length 4 1/2 in, Blade Material Steel, Blade Shape Drop Point, Handle Color Wood, Handle Material Bamboo, Includes Sheath, Includes Sheath Yes, Overall Length 9 1/4 in, Sheath Material Ballistic Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.