Shop All Folding & Pocket Knives
Camillus
Fixed Blade Knife, Fine, Drop Point, 3-3/4
Mfr # 18509
Zoro # G3682865
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Edge Fine
- Blade Type Drop Point
- Blade Material Steel
- Blade Length 3 3/4 in
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 18509
- Zoro # G3682865
- UPC # 16162185097
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 3/4 in |
Overall Length | 7 3/4 in |
Details
Item | Fixed Blade Knife |
Blade Edge | Fine |
Blade Type | Drop Point |
Blade Material | Steel |
Handle Color | Black |
Sheath | Yes |
Features | Blister, Chip Or Peel and is Harder Than Untreated Steel So Blades Stay Sharper, Longer, Will Not Flake |
Handle Material | Micarta |
Includes | Sheath |
Blade Finish | Carbonitride Titanium Non-Stick |
Blade Edge Type | Straight |
Sheath Material | Ballistic Nylon |
Includes Sheath | Yes |
Blade Shape | Drop Point |
Description
The Camillus 18509 Fixed Blade Knife is the knife you need to keep with you. With a blade length of 3 3/4 in., it's easy to carry around and will always be at hand when you need it. The drop point blade has a fine edge, giving it the ideal sharpness for performing a variety of tasks. Made from AUS-8 Japanese steel and carbonitride titanium, this knife is resistant to corrosion and wear. Its black micarta handle ensures that your grip remains firm throughout the use of the knife. This fixed blade knife comes with a sheath so you can safely store it when not in use. The Camillus 18509 Fixed Blade Knife is one tool that you cannot afford to be without.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 3/8-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63924)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2014)
- CENTURY DRILL & TOOL Tap National Pipe Thread 2-11 1/2 Npt (97209)
- KODIAK CUTTING TOOLS 3/8 Carbide Countersink Single Flute 100 Deg. (5516346)
- CAMILLUS Folding Knife, Fine, Drop Point, 3-1/4 In (18671)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- SMITHS Edge Pro Pull-Thru Knife Sharpener (50090)
- MILWAUKEE TOOL Duct Knife, Serrated/Smooth, Blade 5 1/2"L (48-22-1927)
- SMITHS Campaign Desert Tan (50986)
- Camillus Folding & Pocket Knives