Shop All Folding & Pocket Knives
Camillus
Fixed Blade Knife, Fine, Drop Point, 10 In
Mfr # 18538
Zoro # G3644916
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Edge Fine
- Blade Type Drop Point
- Blade Material Steel
- Blade Length 4 1/2 in
- Handle Material Bamboo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camillus
- MFR # 18538
- Zoro # G3644916
- UPC # 16162185387
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 1/2 in |
Overall Length | 9 3/4 in |
Details
Item | Fixed Blade Knife |
Blade Edge | Fine |
Blade Type | Drop Point |
Blade Material | Steel |
Handle Material | Bamboo |
Sheath | Yes |
Handle Color | Wood |
Features | Will Not Flake, Blister, Chip or Peel and is Harder Than Untreated Steel so Blades Stay Sharper, Longer |
Includes | Sheath |
Blade Edge Type | Straight |
Blade Shape | Drop Point |
Includes Sheath | Yes |
Sheath Material | Ballistic Nylon |
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Finish Carbonitride Titanium Non-Stick, Blade Length 4 1/2 in, Blade Material Steel, Blade Shape Drop Point, Handle Color Beige; Brown, Handle Material Bamboo, Includes Sheath, Includes Sheath Yes, Overall Length 9 3/4 in, Sheath Material Ballistic Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Slotted Steel Handle Screwdriver, .040" (51-1523)
- INGERSOLL-RAND 3/8" Air Impact Wrench, Quiet, 300 ft-lbs Max Reverse Torque (2115QXPA)
- KLEIN TOOLS Canvas Bucket with Closing Top, 17-Inch (5104CLR17)
- SUPERIOR ELECTRIC 3/8 Inch Keyless Drill Chuck 3/8 Inch x 24 UNF Mount (J1510T)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- CAMILLUS Folding Knife, Fine, Drop Point, 3-1/4 In (18671)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- GERBER Axe, Flat Head, Forged Steel, 14 in. (31-002647N)
- GERBER Fixed Blade Knife, 4 in Overall L (31-004011)
- SURTEK Folding Knife With Wood Handle 1 Blade (120561)
- Camillus Knives, Cutters & Snips