Shop All Folding & Pocket Knives
Camillus
Camillus TRC™ 7" Folding Knife
Mfr # 19814
Zoro # G4038634
Sold in multiples of 3 for $238.47
Free Shipping & Returns
$238.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camillus
- MFR # 19814
- Zoro # G4038634
- UPC # 16162198141
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Camillus TRC 7" Folding Knife |
Description
This Camillus TRC 7" Folding Knife is a great tool for hunting, camping and fishing. It has a blade that can be used to cut rope, gut fish or even chop small branches. The folding knife comes with an easy open thumb stud on the blade. With this Camillus knife in your pocket you will always have the right tool at hand when you need it most.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 2,500 RPM Drywall Screwdriver (FS2200)
- BESSEY 6-5/16" Bar Clamp, 2-5/16" Throat Depth (GTR16S6H)
- RIDGID Drain Cleaning Attachment (66628)
- KO-KEN Stud puller 5/8 27mm Hex 75mm (4100A-5/8)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- CAMILLUS Folding Knife, Fine, Drop Point, 3-1/4 In (18671)
- STANLEY Fk100 Folding Utility Knife (1858318)
- VICTORINOX SWISS ARMY Folding Knife, Pocket (0.6223-033-X3)
- Camillus Folding & Pocket Knives