Shop All Folding & Pocket Knives
Camillus
Camillus SLOT™ 6.75" Folding Knife, Gray
Mfr # 19802
Zoro # G4038099
product price: $32.29
/ea
Sold in multiples of 3 for $96.87
$96.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 19802
- Zoro # G4038099
- UPC # 16162198028
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Camillus SLOT 6.75" Folding Knife, Gra |
Description
Camillus SLOT 6.75 In. Folding Knife, Gra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, 3-5/8 In. L, PK5 (T118G)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T30 L.28 mm (01350030)
- CTA MANUFACTURING $OIL EXTRACTOR 15 LTR (CTA6510)
- DRILL AMERICA .4590 HSS Straight Shank Chucking Reamer (DWRR.4590)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- CAMILLUS Folding Knife, Fine, Drop Point, 3-1/4 In (18671)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- CAT 5 Inch Drop Point Folding Knife (980010)
- SOG Folding Knife, Clip Point, Satin, 3-3/16 In (SJ31-CP)
- Camillus Knives, Cutters & Snips