Shop All General Hand Tool Kits
This Product is Discontinued
Camillus
Camillus Sin 15" Tomahawk (Discontinued)
Mfr # 19150
Zoro # G4038783
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 19150
- Zoro # G4038783
- Country of Origin China
- Category General Hand Tool Kits
Details
Item | Camillus Sin 15" Tomahawk |
Description
Camillus Sin 15 In. Tomahawk
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.