Shop All Folding & Pocket Knives
This Product is Discontinued
Camillus
Camillus Sevens 7" Folding Knife, Desert Tan (Discontinued)
Mfr # 19195
Zoro # G4038354
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 19195
- Zoro # G4038354
- UPC # 16162191951
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Camillus Sevens 7" Folding Knife, Desert |
Description
Camillus Sevens 7 In. Folding Knife, Desert
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.