Shop All Folding & Pocket Knives
Camillus
Camillus RIMFIRE™ 30-60 6.75" Folding Knife
Mfr # 19471
Zoro # G4038573
product price: $27.69
/ea
Sold in multiples of 3 for $83.07
$83.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 19471
- Zoro # G4038573
- UPC # 16162194716
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Camillus RIMFIRE 30-60 6.75" Folding K |
Description
Camillus RIMFIRE 30-60 6.75 In. Folding K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTO KOHKI TV7A006-0 Saw Blade W/24 Teeth (5/Set) (TV7A006-0)
- BESSEY Horiz Toggle Clamp, AngleBase, 450lb, 3/4in (STC-HA20)
- MITUTOYO Gage Block, 3/4" L, 3/8" H, Steel, ASME 0 (611217-531)
- HUSQVARNA SPRING RETAINER, ASSY BLACK ST (598586902)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- CAMILLUS Folding Knife, Fine, Drop Point, 3-1/4 In (18671)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- SMITHS Jiffy-Pro Handheld Sharpener (50185)
- HYDE Hyde Tools 31550 Razor Knife Scraper With 1Blade (6961015)
- Camillus Folding & Pocket Knives