Shop All Folding & Pocket Knives
Camillus
Camillus RIMFIRE™ 30-30 6.75" Folding Knife
Mfr # 19470
Zoro # G4038607
product price: $29.99
/ea
Sold in multiples of 3 for $89.97
$89.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 19470
- Zoro # G4038607
- UPC # 16162194709
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Camillus RIMFIRE 30-30 6.75" Folding K |
Description
Camillus RIMFIRE 30-30 6.75 In. Folding K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.09 in. dia. (141109000)
- GREENFIELD THREADING 20pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-20 to 1-14 UNC/UNF (403595)
- ELESA Brass boss, threaded pass-through hole, VB.639/100 FP-M16 (VB.639-FP)
- KD TOOLS 1/4" Drive SAE, Metric, 51 pcs (80300)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- CAMILLUS Folding Knife, Fine, Drop Point, 3-1/4 In (18671)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- SOG Utility Knife, Straight, 3-3/8" Blade L (14-41-02-42)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- Camillus Knives, Cutters & Snips