Shop All Folding & Pocket Knives
Camillus
Camillus Rage™ 7.25" Folding Knife
Mfr # 19302
Zoro # G4038379
Sold in multiples of 3 for $79.47
$79.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camillus
- MFR # 19302
- Zoro # G4038379
- UPC # 16162193023
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Camillus Rage 7.25" Folding Knife |
Description
Camillus Rage 7.25 In. Folding Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter Safety Recessed, 6 1/2 in L (PLS-200XC-20G)
- STANLEY Stanley Fiberglass Rip Claw Hammer, 16 oz., (STHT51511)
- WESTWARD 3/4 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (10E279)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage, Steel (D213-9NETH)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- CAMILLUS Folding Knife, Fine, Drop Point, 3-1/4 In (18671)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- SCIPIO 3-Blade Stockman Pocket Knife Red (FCC0001CR)
- KLEIN TOOLS Bearing-Assisted Open Pocket Knife (44213)
- Camillus Knives, Cutters & Snips