Shop All Folding & Pocket Knives
Camillus
Camillus MASK™ 9" Fixed Blade
Mfr # 19832
Zoro # G4038144
product price: $24.49
/ea
Sold in multiples of 3 for $73.47
$73.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 19832
- Zoro # G4038144
- UPC # 16162198325
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Camillus MASK 9" Fixed Blade |
Description
Camillus MASK 9 In. Fixed Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M10 x 1.5 D6 3 Flt. Plug TC-LT Spiral Point Tap (030044TC)
- SURTEK Combination ratcheting wrench 17mm (100587)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-400)
- PROTO Screwdriver Sets, Cushion Grip, 8 Pieces (J1208SCPF)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- CAMILLUS Folding Knife, Fine, Drop Point, 3-1/4 In (18671)
- KERSHAW Folding Knife, Tactical Style, 3.5" (1303BW)
- SHEFFIELD Knife, Folding, Trapper, 3.15", Clip Point (12201)
- Camillus Folding & Pocket Knives