Shop All Folding & Pocket Knives
Camillus
Camillus GUISE™ 7.25” Folding Knife
Mfr # 19830
Zoro # G4038013
product price: $20.69
/ea
Sold in multiples of 3 for $62.07
$62.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 19830
- Zoro # G4038013
- UPC # 16162198301
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Camillus GUISE 7.25" Folding Knife |
Description
Camillus GUISE 7.25 In. Folding Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 17/64 (45617)
- POWERBUILT 9Pc 3/8" Drive SAE 6Pt Deep Socket Set (641717)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 14" dia. (534973120)
- H & H INDUSTRIAL PRODUCTS Dasqua 10" Master Precision Level (8302-0015)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- CAMILLUS Folding Knife, Fine, Drop Point, 3-1/4 In (18671)
- SMITHS Titania Cleaver (51141)
- GERBER Folding Knife, 7-1/4 in Overall L (30-001610)
- Camillus Knives, Cutters & Snips