Shop All Folding & Pocket Knives
Camillus
Camillus Erupt 5.5" Folding Knife
Mfr # 19278
Zoro # G4038363
product price: $33.89
/ea
Sold in multiples of 3 for $101.67
$101.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 19278
- Zoro # G4038363
- UPC # 16162192781
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Camillus Erupt 5.5" Folding Knife |
Description
Camillus Erupt 5.5 In. Folding Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Replacement Blade for T-Handle Scrap, 10 (GG395)
- FEIN DUST BAG - TURBO 3 - 3PK 913048K01 (69908195016)
- KIPP Adjustable Handle, Size: 3 M10X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.3101X60)
- THRIFCO PLUMBING 1/4 in. x 8 ft. Cable Drain Pipe Auger with Speed-Grip Handle (4400721)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- CAMILLUS Folding Knife, Fine, Drop Point, 3-1/4 In (18671)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- SMITHS Furrow Knife 3" Blade (51008)
- UNCLE HENRY Knife Folding 1Blade 4In (5UH)
- Camillus Knives, Cutters & Snips