Shop All Folding & Pocket Knives
Camillus
Camillus CUDA™ Mini 6.75" Folding Knife, Black
Mfr # 19637
Zoro # G4038564
product price: $33.19
/ea
Sold in multiples of 3 for $99.57
$99.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 19637
- Zoro # G4038564
- UPC # 16162196376
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Camillus CUDA Mini 6.75" Folding Knife, |
Description
Camillus CUDA Mini 6.75 In. Folding Knife,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 142-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (707052)
- KRAFT TOOL Tapered Laminated Canvas Resin Hand, 45 (CF510L)
- BETA 3/8" Drive 58 Geared Teeth Hand Ratchet (009100884)
- FREUD Straight Router Bit, 2-1/2" Cutting L (12-130)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- CAMILLUS Folding Knife, Fine, Drop Point, 3-1/4 In (18671)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- MILWAUKEE TOOL Lineman's Hawkbill Knife w/ STICKWORK 3in1 Ring (48-22-1924)
- SIGMA IMPEX Sigma Impex KN-1415 Eagle Folding Knife (KN-1415)
- Camillus Folding & Pocket Knives