Shop All Folding & Pocket Knives
Camillus
Camillus CHUNK™ 7.25" Folding Knife
Mfr # 19599
Zoro # G4038704
product price: $18.99
/ea
Sold in multiples of 3 for $56.97
$56.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 19599
- Zoro # G4038704
- UPC # 16162195997
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Camillus CHUNK 7.25" Folding Knife |
Description
Camillus CHUNK 7.25 In. Folding Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 16 Pc. 3/8" Drive Stubby Impact Hex Driver Set (3646)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3020)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1153)
- STARRETT Depth Micrometer, Non-Rotating, 0-6" (449BZ-6R)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- CAMILLUS Folding Knife, Fine, Drop Point, 3-1/4 In (18671)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- SMITHS Diamond Combination Sharpener (DCS4)
- SHEFFIELD Knife, Folding, Burke, 3.5", Drop Point (12150)
- Camillus Knives, Cutters & Snips