Shop All Folding & Pocket Knives
Camillus
Camillus CamLite™ Mini 5" Folding Knife
Mfr # 19197
Zoro # G4038528
product price: $21.29
/ea
Sold in multiples of 3 for $63.87
$63.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 19197
- Zoro # G4038528
- UPC # 16162191975
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Camillus CamLite Mini 5" Folding Knife |
Description
Camillus CamLite Mini 5 In. Folding Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Force Orbital Sander, Dual Action NonRandom, ToolKit Bare Tool, 6 Pad, Round Pad, 10000 RPM, 10 (5558A)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for Senco SFN1 Finishing Nailer (SP EA0150)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, TiN (2885505)
- VISEE Video Magnifier, 32x, 5" LCD, 17 Color Mode, Rechargeable (LVM 530)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- CAMILLUS Folding Knife, Fine, Drop Point, 3-1/4 In (18671)
- CROWN TOOLS Tools 112 6 Inch Miniature Marking Knife (23075)
- SMITHS Edge Pro Compact Electric Knife Sharpener (50005)
- Camillus Knives, Cutters & Snips