Shop All Folding & Pocket Knives
Camillus
Camillus CamLite™ 6.25" Folding Knife
Mfr # 19200
Zoro # G4038503
product price: $23.09
/ea
Sold in multiples of 3 for $69.27
$69.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camillus
- MFR # 19200
- Zoro # G4038503
- UPC # 16162192002
- Country of Origin China
- Category Folding & Pocket Knives
Details
Item | Camillus CamLite 6.25" Folding Knife |
Description
Camillus CamLite 6.25 In. Folding Knife
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Spanner Wrench Set, Adj. Hook, 4 Pieces (WS-474)
- MITEE-BITE PRODUCTS Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in (DK2-WTI)
- WIDIA Straight Flute Hand Tap , 3/4"-16 , Taper , 4 Flutes, UNC (14471)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 5500 rpm (261-3)
- CAMILLUS Folding Knife, Fine, Drop Point, 3-1/4 In (18671)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- SMITHS X-Trainer Od Green (50990)
- SWISS ARMS Swiss Army Brands VIC-56011 2019 58 mm Victorinox Classic SD Pocket Knife; Red (VIC-56011)
- Camillus Knives, Cutters & Snips