Shop All Lubricants
Camie
Silicone Release Spray, 20oz
Mfr # 610-1
Zoro # G110533518
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camie
- MFR # 610-1
- Zoro # G110533518
- UPC # 95147006107
- Country of Origin United States
- Category Lubricants
Description
Colorless, non-staining liquid. Mild, solvent when wet / Odorless when dry. Most economical lubricant. Universal plastic mold release agent. Prevents adhesion of tape, glue, rubber, wax, and other sticky material on non-porous substrates. Prevents sticking in gluing, sealing and molding operations. Active ingredients comply with FDA Regulations. NSF H2. SymbolWARNING: This product can expose you to chemicals including n-Hexane, which is known to the State of California to cause birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov. Size 20 oz. can. Net Weight 11 oz. Units/Pack 1 can.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including n-Hexane, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 230/460V Voltage, 1765 Nameplate RPM (EM2513T-G)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-415)
- DYNABRADE Screw, 95427 (95427)
- SURTEK Stainless Steel Hose Clamp 5/8" to 1-1/4" (137704)
- CAMIE Dry Silicone, 20oz, 12PK (999)
- CAMIE Dry Silicone, 20oz (999-1)
- LUBRIPLATE Mag-1, 35 Lb Pail, Heavy Duty, White Lithium For Extreme Low Temperature To -60 Degrees F. (L0189-035)
- SUPER LUBE UV Grease, PTFE, 5 lb. Pail, NLGI 2 (41050/UV)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AC)
- LUBRIPLATE Way Lube 68, Drum, Way And Bearing Fluid - Red (F0570-062)
- JTM PRODUCTS Concentrated Extra Slippery Liquid Lube 5 Gal Pail (JTMF10115)
- Camie Penetrants and Lubricants