Shop All Spray Adhesives
Camie Campbell
Webbing Screen Printers' Adhesive, white, 12 PK
Mfr # 385
Zoro # G8216226
Free Shipping & Returns
$114.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Spray
- Color white
- Material steel can
- Length 2.625
- Width 2.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Camie Campbell
- MFR # 385
- Zoro # G8216226
- UPC # 095147003854
- Country of Origin United States
- Category Spray Adhesives
Dimensions
Length | 2.625 |
Width | 2.625 |
Details
Item | High Strength Fast Tack Spray Adhesive |
Application | Spray |
Color | white |
Material | steel can |
Description
Webbing Screen Printers Adhesive,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT6S-OF)
- THROUGH THE ROOF! Sealant Roof Pntble Clr 10.5Oz (14010)
- 3M Duct Tape, 1-1/2 In x 50 yd, 6.5 mil, White (1.5-50-3903-WHITE)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 5 Yd (5413)
- CAMIE CAMPBELL General Purpose Spray Adhesive, 12 PK (300)
- CAMIE CAMPBELL Upholstery Adhesive, white, 12 PK (313)
- CAMIE CAMPBELL High Strength Fast Tack Spray Adhesive, 12 PK (363)
- CAMIE CAMPBELL High Performance Adhesive, white, 12 PK (373)
- DUCTMATE Glue Dots, Quick-Stick Series, Clear, 13 oz, Dot (GRQUICKSTICKCAN13)
- MISTY Epoxy Adhesive, Misty Series, Amber, 12 fl oz, Dual-Cartridge (1002035)
- 3M Epoxy Adhesive, Foam Fast 74CA Series, Gray, 19 oz, Tube (74CA)
- Camie Campbell Spray Adhesives