Shop All Specialty Coatings
Camie Campbell
Screen Printers Flash Cure Spray, PK12
Mfr # 375
Zoro # G8216585
product price: $126.99
/pk 12, $10.58/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color white
- Finish White
- Size 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camie Campbell
- MFR # 375
- Zoro # G8216585
- UPC # 095147103752
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 20 oz |
Details
Color | white |
Finish | White |
Item | Screen Printers' Flash Cure Spray Adhesive |
Description
Screen Printers Flash Cure Spray,PK12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAASCHE VL-3AS Airbrush Set with All Three Heads for VL (PA398276)
- MOTORCRAFT Touch Uppaint, Pmpc-19500-7414A (PMPC-19500-7414A)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap Nap, Fabric, 2 PK (RR313)
- KRYLON Interior/Exterior Paint, High Gloss, Alkyd Base, International Harvester Red, 1 gal (K00780117-16)
- SLIPDOCTORS SlipDoctors - DuraGrip White - Gallon (S-CT-DURWHT1G)
- GENERAL FINISHES 1 Qt Clear Exterior 450 Topcoat Water-Based Topcoat, Satin (QXS)
- MODERN MASTERS Shimmer Satin Venetian Blue Metallic Paint 1 qt (ME42932)
- RUST-OLEUM Rust-Oleum Specialty Hi-Gloss White Dry Erase Paint Kit 16 oz (241140)
- RUST-OLEUM Acrylic Enamel Coating, Safety Org, 5 gal. (316544)
- KRYLON INDUSTRIAL Paint, Alkyd Enamel Resin, Wht, Flat Finish (K00E34111-20)
- FLITZ Speedi Seal Premium-Grade Ceramic Coating - 16oz Bottle (MX 32806)
- Camie Campbell Specialty Coatings