Shop All Degreasers
Camie Campbell
Heavy Duty Degreaser, 20 oz. Aerosol Can, Liquid, Clear, 12 PK
Mfr # 22/90
Zoro # G8218840
product price: $152.99
/pk 12, $12.75/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 20 oz.
- Cleaner Form Liquid
- Fragrance Mild Solvent
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camie Campbell
- MFR # 22/90
- Zoro # G8218840
- UPC # 095147022909
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 20 oz. |
Details
Item | Heavy Duty Degreaser |
Container Type | Aerosol Can |
Cleaner Form | Liquid |
Fragrance | Mild Solvent |
Color | Clear |
Description
Heavy Duty Degreaser,PK12, Package Quantity 12
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLERT HOME PRODUCTS 176OZ Bowl Fresh Plus (210.24T)
- RBL PRODUCTS SUPER SPONGE - EA (RB526)
- DIAL 1L Liquid Hand Soap Cartridge, 8 PK (84019)
- UNGER Flat Mop Pad, Clamp On Connection, Cut-End, Red, Microfiber (MD40R)
- TOUGH GUY Cleaner/Degreaser, 1 Gal Jug, Liquid, Orange (49NW12)
- PM PRODUCTS Concentrated Heavy-Duty, Alkaline, Butyl-Based Degreaser. Removes Grease, Oil, Dirt, Etc. (300)
- CRC Cleaner/Degreaser, 17 oz Aerosol Can, Liquid (03109)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 20oz, 12PK (SW064)
- TENNANT Degreaser, 2.5 Gal Jug, Liquid, Red, 2 PK (9006776)
- GARDNER BENDER Electrical Lubricant Degreaser, 10 Oz Aerosol Can, Liquid, White (GCD-005)
- SIMPLE GREEN Industrial Cleaner And Degreaser, 55 Gal Drum, Liquid, Clear (0100000113455)
- Camie Campbell Degreasers