Camfur

Fire Pit, 40" Square, Cambridge Durastone Top, 30k BTU, LP gas (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

  • Shape Square
  • Diameter 40"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 40"

Details

Item Square Gas Fire Pit, 40"
Shape Square

Description

Square Gas Fire Pit, 40 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.