Shop All Bathroom Safety Bars and Chairs
Camelon
34-13/16" L, Traditional, Brass, Grab Bar, Polished Brass
Mfr # DR914322
Zoro # G0333856
product price: $113.07
/ea
Free Shipping & Returns
$113.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Type Traditional
- Material Brass
- Standards ADA Compliant
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camelon
- MFR # DR914322
- Zoro # G0333856
- UPC # 663370177347
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 34-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 32" |
Details
Finish | Polished Brass |
Type | Traditional |
Material | Brass |
Standards | ADA Compliant |
Color | Brass |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTL3)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (06Q221N06038)
- CUSH-A-NATOR Cushioned Clamp, Std, 7/8 in. Tube, 304SS (CN14SS)
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 50 ft Length, Type ACR (D 22050P)
- CAMELON 20-13/16" L, Traditional, Brass, Grab Bar, Oil Rubbed Bronze (DR914185)
- CAMELON 14-13/16" L, Contemporary, Brass, Grab Bar, Polished Nickel (DR914126)
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN36)
- DELTA Adjustable, Adjust, Silde BarGrab Bar, 2Set HndShwr, White (52001-DS)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BS)
- GROHE Universal Handle Starlight Chrome (47680000)
- DMI 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0632)
- Camelon Bathroom Safety Bars and Chairs