Shop All Bathroom Safety Bars and Chairs
Camelon
32-13/16" L, Contemporary, Brass, Grab Bar, Brushed Nickel
Mfr # DR914306
Zoro # G0320592
product price: $134.52
/ea
Free Shipping & Returns
$134.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32-13/16"
- Finish Brushed Nickel
- Type Contemporary
- Material Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camelon
- MFR # DR914306
- Zoro # G0320592
- UPC # 663370512551
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 32-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 30" |
Details
Finish | Brushed Nickel |
Type | Contemporary |
Material | Brass |
Standards | ADA Compliant |
Color | Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Bellshape White (109BW P1)
- PARKER 5/16" Inverted Flare x MNPS Brass Union 10PK (42IFHD-5)
- KOHLER Flexjet Whirlpool Trim Kit With Eigh (9698-0)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (82LF20401)
- CAMELON 34-13/16" L, Traditional, Brass, Grab Bar, Polished Brass (DR914322)
- CAMELON 14-13/16" L, Contemporary, Brass, Grab Bar, Polished Nickel (DR914126)
- CAMELON 20-13/16" L, Traditional, Brass, Grab Bar, Oil Rubbed Bronze (DR914185)
- BOBRICK B-6806 Series 48'' Handicapped Restroom Grab Bar (179B6806X48)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001420-GR)
- KOHLER 26-13/16" L, Contemporary, Metal, Contemporary 24" Grab Bar (14562-BS)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001180-GR)
- Camelon Bathroom Safety Bars and Chairs