Shop All Bathroom Safety Bars and Chairs
Camelon
20-13/16" L, Traditional, Brass, Grab Bar, Oil Rubbed Bronze
Mfr # DR914185
Zoro # G0301017
product price: $91.62
/ea
Free Shipping & Returns
$91.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Type Traditional
- Material Brass
- Standards ADA Compliant
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camelon
- MFR # DR914185
- Zoro # G0301017
- UPC # 663370177231
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 20-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 18" |
Details
Finish | Oil Rubbed Bronze |
Type | Traditional |
Material | Brass |
Standards | ADA Compliant |
Color | Bronze |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-421 GLOBE VALVE (103-105)
- PARKER Hollow Hex Plug, M12 x 1.5, Metric (VSTI12X1.5EDCF)
- DIXON Cam and Groove Type DC Dust Cap AL, 3" (300-DC-AL)
- GENERAL TOOLS Tubing Cutter, Steel, 1/8in to 1-1/8in (120)
- CAMELON 14-13/16" L, Contemporary, Brass, Grab Bar, Polished Nickel (DR914126)
- CAMELON 34-13/16" L, Traditional, Brass, Grab Bar, Polished Brass (DR914322)
- FLASH FURNITURE 15" L, Plastic, Teal Bath & Shower Chair (DC-HY3410L-TL-GG)
- ENCORE 24" L, Duct Mount, Stainless Steel, Grab Bar with Anti-Microbial Coating, Stainless steel (GBS15-4124-Q)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814127 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814127)
- HEALTHSMART 30" L, Concealed Wall Mount, Steel, Grab Bar, Powder Coated (522-3700-1700)
- DELTA 6.94 L, Faucet, Brass, Engineering Grade Plastic, Adjust, Silde Bar/Grab Bar Assemb, Stainless (56302-SS)
- Camelon Bathroom Safety Bars and Chairs