Shop All Bathroom Safety Bars and Chairs
Camelon
14-13/16" L, Contemporary, Brass, Grab Bar, Polished Nickel
Mfr # DR914126
Zoro # G0331932
product price: $109.82
/ea
Free Shipping & Returns
$109.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Type Contemporary
- Material Brass
- Standards ADA Compliant
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Camelon
- MFR # DR914126
- Zoro # G0331932
- UPC # 663370512476
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 14-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 12" |
Details
Finish | Polished Nickel |
Type | Contemporary |
Material | Brass |
Standards | ADA Compliant |
Color | Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Useful For All Ages, These Can Be Located in Showers, Near Toilets or in Any Customized Location, This Particular Grab Bar Resourcefully Provides Support as it Enhances a Contemporary Style, Corrosion Resistant |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 1/8" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0810085209)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In. (2882-M 4)
- ELKAY Sink, SS, 23.5x18.25x4-7/8", Undr (ELUHAD211550PD)
- ZORO SELECT Reducing Coupling, Brass, 1 1/4 x 3/4 in (ZUSA-PF-10324)
- CAMELON 34-13/16" L, Traditional, Brass, Grab Bar, Polished Brass (DR914322)
- CAMELON 20-13/16" L, Traditional, Brass, Grab Bar, Oil Rubbed Bronze (DR914185)
- AMERICAN STANDARD Colony Handle Bs Dc Chrome (M950248-0020A)
- KEENEY MFG 24.00" L, Smooth, Stainless Steel, Polished Stainless Steel (PP1903PS-DF1)
- BILT-RITE MASTEX HEALTH 19" L, Table, Bath Bench with Back (10-99050)
- DMI 16" L, Transport, Aluminum, Plastic, Shower Seat, Smooth (522-1702-1900)
- KOHLER Traditional 36" Ada Compliant Grab Bar (10544-S)
- Camelon Bathroom Safety Bars and Chairs